This item is Discontinued.

Brady Caution, Osha Regulations Area In Front Of Electrical Panel, 7 in W x 10 in H, Rectangle, Plastic 126979

Caution, Osha Regulations Area In Front Of Electrical Panel, 7 in W x 10 in H, Rectangle, Plastic (Discontinued)

  • Mfr # 126979
  • Zoro # G2562695
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126979
Zoro #
G2562695
UPC #
754473752620
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.059 in

Details

Item
Caution Sign
Header
Caution
Legend
Osha Regulations Area In Front Of Electrical Panel
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter
Electrical Hazard
Legend/Background Color
Black/Yellow
Background Color
Yellow
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Material
polystyrene
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Language
English
Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 7 in, Sign Material Plastic, Header Caution, Legend Osha Regulations Area In Front Of Electrical Panel, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.