This item is Discontinued.

Brady Caution, Icy Surface, 7 in W x 10 in H, Rectangle, Aluminum 129084

Caution, Icy Surface, 7 in W x 10 in H, Rectangle, Aluminum (Discontinued)

  • Mfr # 129084
  • Zoro # G8630097
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129084
Zoro #
G8630097
UPC #
754473780173
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution
Legend
Icy Surface
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Material
Aluminum
Legend/Background Color
Black/Yellow
Background Color
Yellow
Sign Legend Text Color
Black
Shape
Rectangle

Description

Caution Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.