Caution Sign, 10"Hx14"W, Area In Front
Mfr # 145737
Zoro # G7437567
product price: $29.99
/eaKey Features
Header
Caution
Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-Nec Regulations.
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145737
Zoro #
G7437567
UPC #
754473545291
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.125 in
Details
Item
Caution Sign
Header
Caution
Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-Nec Regulations.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Text Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2011; OSHA 1910.145
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Description
Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-Nec Regulations., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.