This item is Discontinued.
This item is Discontinued.
Caution Sign, 10"Hx14"W, Carbon Monox (Discontinued)
Mfr #
144862
Zoro #
G7425588
UPC # 754473993696
Country of Origin United States
Category Personal Protective Equipment Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
144862
Zoro #
G7425588
UPC #
754473993696
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
Caution Sign
Header
Caution
Legend
Carbon Monoxide May Be Present. Wear Necessary Protective Equipment And Proceed With Caution.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Yellow
ANSI Compliant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Carbon Monoxide May Be Present. Wear Necessary Protective Equipment And Proceed With Caution., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.