Shop BRADY
See all product information
Caution Sign, Aluminum, 14" W, 10" H, Do Not Enter., White
Mfr # 143749
Zoro # G8462321
product price:Â $25.15
/eaKey Features
Header
Caution
Legend
Do Not Enter.
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143749
Zoro #
G8462321
UPC #
754473963972
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.035"
Details
Item
Caution Sign
Header
Caution
Legend
Do Not Enter.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z535
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
No
Header Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Do Not Enter., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.