Shop BRADY
See all product information
Caution Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # 145759
Zoro # G7425761
product price:Â $29.99
/eaKey Features
Header
Caution
Legend
Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur.
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
145759
Zoro #
G7425761
UPC #
754473545512
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.098 in
Details
Item
Caution Sign
Header
Caution
Legend
Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Text Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Header Background Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2011; OSHA 1910.145
Legend Style
Symbol and Text
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.