This item is Discontinued.

Brady Caution Sign, 10" Height, 14" Width, Paper, Rectangle, English 116046

Caution Sign, 10" Height, 14" Width, Paper, Rectangle, English (Discontinued)

  • Mfr # 116046
  • Zoro # G8464500
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116046
Zoro #
G8464500
UPC #
754473186890
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.060 in
Height
10 in

Details

Legend
Hard Hats Required
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Retroreflective Grade
Not Retroreflective
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Background Color
Yellow
UV Resistant
No
Legend Style
Text
Sign Material
Paper
Item
Caution Sign
Header Legend Color
Yellow
Double-Sided
No
Header
Caution
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Paper, Header Caution, Legend Hard Hats Required, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.