This item is Discontinued.

Brady Caution, Overhead Clearance, 14" W x 10" H, Rectangle, Aluminum 132085

Caution, Overhead Clearance, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 132085
  • Zoro # G1971387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132085
Zoro #
G1971387
UPC #
754473831882
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Caution Sign
Header
Caution
Legend
Overhead Clearance
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Subject Matter
Health, Safety, and Wellbeing
Header Background Color
Black
Legend Color
black
Header Legend Color
Yellow
Legend Style
Text and Symbol
Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
Yellow
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Material
Aluminum
Double-Sided
No
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Overhead Clearance, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.