This item is Discontinued.

Brady Caution, Overhead Work Proceed With Caution. May Cause Injury., 14" W x 10" H, Rectangle, Polyester 144029

Caution, Overhead Work Proceed With Caution. May Cause Injury., 14" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 144029
  • Zoro # G2701730
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144029
Zoro #
G2701730
UPC #
754473966683
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Caution Sign
Header
Caution
Legend
Overhead Work Proceed With Caution. May Cause Injury.
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive
Legend/Background Color
Black/Yellow on White
Double-Sided
No
Header Legend Color
Black
Legend Style
Text and Symbol
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Language
English
Subject Matter
Health, Safety, and Wellbeing
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Color
black
Material
Polyester
Header Background Color
Yellow
Background Color
White
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Overhead Work Proceed With Caution. May Cause Injury., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.