This item is Discontinued.

Brady Caution, Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur., 14" W x 145759

Caution, Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur., 14" W x (Discontinued)

  • Mfr # 145759
  • Zoro # G1589360
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145759
Zoro #
G1589360
UPC #
754473545512
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.098"

Details

Item
Caution Sign
Header
Caution
Legend
Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Legend/Background Color
Black/Blue/Yellow on White
Standards
ANSI Z53.1-1967; ANSI Z535-2011; OSHA 1910.145
OSHA Compliant
Yes
Material
Plastic
Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
Language
English
Header Background Color
Yellow
Legend Style
Symbol and Text
Background Color
White
Subject Matter
Personal Protection
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.