This item is Discontinued.

Brady Caution, Hearing Protection Must Be Worn While Working In This Area, 14 in W x 10 in H, Rectangle 116042

Caution, Hearing Protection Must Be Worn While Working In This Area, 14 in W x 10 in H, Rectangle (Discontinued)

  • Mfr # 116042
  • Zoro # G2858357
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116042
Zoro #
G2858357
UPC #
754473186852
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.060 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Must Be Worn While Working In This Area
Sign Shape
Rectangle
Sign Material
Paper
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Black
Material
Paper
Operating Temp. Range
-40 Degrees to 176 Degrees F
Background Color
Yellow
Subject Matter
Personal Protection
Language
English
Double-Sided
No
Legend Style
Text
Legend Color
Black
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Paper, Header Caution, Legend Hearing Protection Must Be Worn While Working In This Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.