This item is Discontinued.

Brady Caution, Hard Hats Required, 14 in W x 10 in H, Rectangle, Paper 116046

Caution, Hard Hats Required, 14 in W x 10 in H, Rectangle, Paper (Discontinued)

  • Mfr # 116046
  • Zoro # G2858375
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116046
Zoro #
G2858375
UPC #
754473186890
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.060 in

Details

Item
Caution Sign
Header
Caution
Legend
Hard Hats Required
Sign Shape
Rectangle
Sign Material
Paper
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
Yellow
Sign Legend Color
Black
Legend Style
Text
Mounting Style
With Mounting Holes
Material
Paper
OSHA Compliant
Yes
Language
English
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Background Color
Black
Subject Matter
Personal Protection
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Paper, Header Caution, Legend Hard Hats Required, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.