Caution Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)
- Mfr # 144713
- Zoro # G2696867
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
144713
Zoro #
G2696867
UPC #
754473990282
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.059"
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Floor Slippery When Wet, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.