This item is Discontinued.

Brady Caution, Attach Grounding Cables, 14 in W x 10 in H, Rectangle, Fiberglass 144348

Caution, Attach Grounding Cables, 14 in W x 10 in H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 144348
  • Zoro # G9400036
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144348
Zoro #
G9400036
UPC #
754473970130
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.098 in

Details

Item
Caution Sign
Header
Caution
Legend
Attach Grounding Cables
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow on White
Subject Matter
Electrical Hazard
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
White
Legend Color
Black, Yellow
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
Language
English
Sign Legend Color
Black, Yellow
Header Legend Color
Black
Material
Fiberglass
Header Background Color
Yellow
Sign Legend Text Color
Black, Yellow

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend Attach Grounding Cables, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.