This item is Discontinued.

Brady Caution, Prevent Static Spark Discharge. Use Grounding Devices., 10 in W x 7 in H, Rectangle 145221

Caution, Prevent Static Spark Discharge. Use Grounding Devices., 10 in W x 7 in H, Rectangle (Discontinued)

  • Mfr # 145221
  • Zoro # G2692107
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145221
Zoro #
G2692107
UPC #
754473541835
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution
Legend
Prevent Static Spark Discharge. Use Grounding Devices.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Material
Aluminum
Background Color
White
Mounting Style
With Mounting Holes
Subject Matter
Electrical Hazard
Language
English
Header Legend Color
Black
Legend Color
Black, Blue
ANSI Compliant
No
Sign Legend Color
Black, Blue
Legend Style
Symbol and Text
Header Background Color
Yellow
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend/Background Color
Black/Blue/Yellow on White
Sign Legend Text Color
Black, Blue

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Prevent Static Spark Discharge. Use Grounding Devices., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.