This item is Discontinued.

Brady Caution Sign, 10X14", BK/YEL, ENG, Text, Legend: Static Control Area 84852

This item is Discontinued.

Brady

Caution Sign, 10X14", BK/YEL, ENG, Text, Legend: Static Control Area (Discontinued)

Mfr # 84852
Zoro # G8451182
UPC # 754473848521
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84852
Zoro #
G8451182
UPC #
754473848521
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Caution Sign
Header
Caution
Legend
Static Control Area
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Polyester, Header Caution, Legend Static Control Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.