Zoro Homepage

Caution, Keep All Aisles Clear, 14" W x 10" H, Rectangle, Fiberglass, 73443

  • Mfr # 73443

  • Zoro # G7419358


product price: $34.99
/ea

Key Features

Legend
Keep All Aisles Clear
Sign Material
Fiberglass
Height
10"
Width
14"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73443
Zoro #
G7419358
UPC #
754473734435
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.098"

Details

Item
Caution Sign
Legend
Keep All Aisles Clear
Sign Material
Fiberglass
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Caution
Operating Temp. Range
-40 Degrees to 195 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Header Legend Color
Yellow
Header Background Color
Black
Sign Background Color
Yellow
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Fiberglass, Header Caution, Legend Keep All Aisles Clear, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.