Shop BRADY
See all product information
Caution, Keep Out, 14" W x 10" H, Rectangle, Polyester, 124694
Mfr # 124694
Zoro # G7396179
product price:Â $23.99
/eaKey Features
Legend
Keep Out
Sign Material
Polyester
Height
10"
Thickness
0.010"
Sign Mounting Style
Self-Adhesive
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124694
Zoro #
G7396179
UPC #
754473722685
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.010"
Details
Item
Caution Sign
Legend
Keep Out
Sign Material
Polyester
Sign Mounting Style
Self-Adhesive
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Sign Background Color
Yellow
Printed Language
English
Header Background Color
Black
Header
Caution
ANSI Compliant
No
Header Legend Color
Yellow
OSHA Compliant
No
Standards
ASTM D 2979
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.