This item is Discontinued.

Brady Caution Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English 126027

Caution Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 126027
  • Zoro # G7367731
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126027
Zoro #
G7367731
UPC #
754473741778
Country of Origin
United States

Dimensions

Thickness
0.035 in
Width
14 in
Height
10 in

Details

Sign Material
Aluminum
Item
Caution Sign
Sign Shape
Rectangle
Double-Sided
No
ANSI Compliant
No
Header
Caution
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Printed Language
English
Header Background Color
Black
Glow-in-the-Dark
No
Sign Background Color
Yellow
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution, Legend Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa), Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.