This item is Discontinued.
This item is Discontinued.
Caution Sign, 10X14", Black/Yellow, 127504 (Discontinued)
Mfr #
127504
Zoro #
G7411667
UPC # 754473758424
Country of Origin United States
Category Electrical Hazard Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
127504
Zoro #
G7411667
UPC #
754473758424
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
Caution Sign
Header
Caution
Legend
Lock Out All Power Sources Before Entering Machine
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Lockout Tagout, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Lock Out All Power Sources Before Entering Machine, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.