This item is Discontinued.

Brady Caution Sign, 10X14", Black/Yellow, 128530 128530

This item is Discontinued.

Brady

Caution Sign, 10X14", Black/Yellow, 128530 (Discontinued)

Mfr # 128530
Zoro # G7376107
UPC # 754473774325
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128530
Zoro #
G7376107
UPC #
754473774325
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Caution Sign
Header
Caution
Legend
Ear Plugs Must Be Worn In This Area
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Ear Plugs Must Be Worn In This Area
Sign Header
Caution
Sign Header Background Color
Black
Sign Header Text Color
Yellow

Description

Caution Sign, Rectangle, English, Sign Legend Ear Plugs Must Be Worn In This Area

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.