This item is Discontinued.
This item is Discontinued.
Caution Sign, 10X14", Black/Yellow, Sign Background Color: Yellow, 126045 (Discontinued)
Mfr #
126045
Zoro #
G8625631
UPC # 754473741969
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
126045
Zoro #
G8625631
UPC #
754473741969
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.035"
Details
Item
Caution Sign
Legend
Pregnant Women Should Not Enter
Sign Material
Aluminum
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
Header
Caution
Header Legend Color
Yellow
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
Yellow
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Pregnant Women Should Not Enter, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.