Shop BRADY

Caution Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English

  • Mfr # 124211

  • Zoro # G7411877


product price:  $14.85
/ea

Key Features

Header
Caution
Legend
Protective Wear Required In This Area
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124211
Zoro #
G7411877
UPC #
754473799779
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution
Legend
Protective Wear Required In This Area
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Sign Header Text Color
Black
Glow In The Dark
No
Sign Header
Caution
Sign Header Background Color
Yellow
Sign Legend
Protective Wear Required In This Area

Description

Caution Sign, Rectangle, English, Sign Legend Protective Wear Required In This Area

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.