Caution Sign, 10X7", Black/Yellow, 125929
Mfr # 125929
Zoro # G8460562
product price: $9.55
/eaKey Features
Header
Caution
Legend
Caustic Soda Avoid Skin Or Eye Contact Avoid Inhalation Or Digestion Can Cause Severe Burns Wear Protective Clothing When Working With Caustic Soda If Skin Or Eyes are Contacted Flush With Water For 15 Min.
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125929
Zoro #
G8460562
UPC #
754473740733
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.059 in
Details
Item
Caution Sign
Header
Caution
Legend
Caustic Soda Avoid Skin Or Eye Contact Avoid Inhalation Or Digestion Can Cause Severe Burns Wear Protective Clothing When Working With Caustic Soda If Skin Or Eyes are Contacted Flush With Water For 15 Min.
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Plastic, Header Caution, Legend Caustic Soda Avoid Skin Or Eye Contact Avoid Inhalation Or Digestion Can Cause Severe Burns Wear Protective Clothing When Working With Caustic Soda If Skin Or Eyes are Contacted Flush With Water For 15 Min., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.