Caution Sign, 10X7", Black/Yellow, 126072
Mfr # 126072
Zoro # G8460212
product price: $15.25
/eaKey Features
Header
Caution
Legend
Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin - Quickly Flush With Water For 10 M in
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126072
Zoro #
G8460212
UPC #
754473742232
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.035 in
Details
Item
Caution Sign
Header
Caution
Legend
Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin - Quickly Flush With Water For 10 M in
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Header Legend Color
Yellow
Sign Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Aluminum, Header Caution, Legend Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin - Quickly Flush With Water For 10 M in, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.