Caution Sign, 10X7", BL/GRN, Eng, Surf, 90644
Mfr # 90644
Zoro # G7390183
product price: $29.99
/eaKey Features
Header
No Header
Legend
Eye Protection Must Be Worn In This Area
Width
7 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90644
Zoro #
G7390183
UPC #
754473906443
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.063 in
Details
Item
Caution Sign
Header
No Header
Legend
Eye Protection Must Be Worn In This Area
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Blue, White
Sign Legend Text Color
Blue, White
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Plastic, Header No Header, Legend Eye Protection Must Be Worn In This Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.