Caution Sign, 12 in W, 18 in H, English, Fiberglass, Yellow
- Mfr # 73439
- Zoro # G8623997
product price:Â
$
54.79
/ea
Key Features
Header
Caution
Legend
Watch Out for Falling Ice
Width
12 in
Height
18 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73439
- Zoro #
- G8623997
- UPC #
- 754473734398
- Country of Origin
- United States
- Item
- Caution Sign
- Header
- Caution
- Legend
- Watch Out for Falling Ice
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Printed Language
- English
- Sign Background Color
- Yellow
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Header Background Color
- Black
- Double-Sided
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- ANSI Compliant
- Yes
- Legend Style
- Text
- Header Legend Color
- Yellow
- OSHA Compliant
- Yes
- Sign Legend Color
- Black
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Sign Legend Text Color
- Black
Dimensions
- Width
- 12 in
- Height
- 18 in
- Thickness
- 0.098 in
Description
Caution Sign, Height 18 in, Width 12 in, Sign Material Fiberglass, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.