Caution Sign, 12 in W, 35 in H, English, Plastic
Mfr # 103682
Zoro # G8478887
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Legend
Caution Icy Areas
Width
12 in
Height
35 in
Sign Material
Plastic
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103682
Zoro #
G8478887
UPC #
754473193720
Country of Origin
China
Dimensions
Width
12 in
Height
35 in
Details
Item
Caution Sign
Legend
Caution Icy Areas
Sign Material
Plastic
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Description
Caution Sign, Height 35 in, Width 12 in, Sign Material Plastic, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.