Caution Sign, 14" H, 10" W, Aluminum, Rectangle, English, Spanish, 38430
Mfr # 38430
Zoro # G8475588
product price: $25.69
/eaKey Features
Header
Caution/Precaucion
Legend
Watch For Lift Trucks/Cuidado Con Los Montacargas
Width
10"
Height
14"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38430
Zoro #
G8475588
UPC #
754473384302
Country of Origin
Mexico
Dimensions
Width
10"
Height
14"
Thickness
0.035"
Details
Item
Caution Sign
Header
Caution/Precaucion
Legend
Watch For Lift Trucks/Cuidado Con Los Montacargas
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 14 In., Width 10 In., Sign Material Aluminum, Header Caution/Precaucion, Legend Watch For Lift Trucks/Cuidado Con Los Montacargas, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.