Zoro Homepage

Caution Sign, 14" H, 10" W, Polyester, Rectangle, English, Spanish, 90809

  • Mfr # 90809

  • Zoro # G8625360


product price: $13.59
/ea

Key Features

Header
Caution/Precaucion
Legend
Watch For Lift Trucks/Cuidado Con Los Montacargas
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90809
Zoro #
G8625360
UPC #
754473908096
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.010"

Details

Item
Caution Sign
Header
Caution/Precaucion
Legend
Watch For Lift Trucks/Cuidado Con Los Montacargas
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 14 In., Width 10 In., Sign Material Polyester, Header Caution/Precaucion, Legend Watch For Lift Trucks/Cuidado Con Los Montacargas, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.