Caution Sign, 14" H, 20" W, Fiberglass, Rectangle, English, 74442
Mfr # 74442
Zoro # G7362323
product price: $54.45
/eaKey Features
Header
Caution
Legend
Watch Out for Fork Truck Operating In Area
Width
20"
Height
14"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74442
Zoro #
G7362323
UPC #
754473744427
Country of Origin
United States
Dimensions
Width
20"
Height
14"
Thickness
0.098"
Details
Item
Caution Sign
Header
Caution
Legend
Watch Out for Fork Truck Operating In Area
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 14 In., Width 20 In., Sign Material Fiberglass, Header Caution, Legend Watch Out For Fork Truck Operating In Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.