This item is Discontinued.

Brady Caution Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish 125467

This item is Discontinued.

Brady

Caution Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish (Discontinued)

Mfr # 125467
Zoro # G8487777
UPC # 754473731168
Country of Origin United States
Category Machine Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125467
Zoro #
G8487777
UPC #
754473731168
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution/Precaucion
Legend
This Machine Is Automatically Controlled-It May Start At Any Time
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Machine and Operational, Height 14 In., Width 10 In., Sign Material Plastic, Header Caution/Precaucion, Legend This Machine Is Automatically Controlled-It May Start At Any Time, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.