Caution Sign, 14 in H, 20 in W, Fiberglass, Rectangle, English, 69291
Mfr # 69291
Zoro # G7403562
product price:Â $53.99
/eaKey Features
Header
Caution
Legend
Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health
Width
20 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69291
Zoro #
G7403562
UPC #
754473692919
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Thickness
0.098 in
Details
Item
Caution Sign
Header
Caution
Legend
Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
Yellow
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Health Hazard, Height 14 in, Width 20 in, Sign Material Fiberglass, Header Caution, Legend Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.