Caution Sign, 14 in Height, 10 in Width, Fiberglass, Rectangle, English
Mfr # 65570
Zoro # G7376308
product price: $34.99
/eaKey Features
Header
Caution
Legend
Lock Out For Safety
Width
10 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65570
Zoro #
G7376308
UPC #
754473655709
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.098 in
Details
Item
Caution Sign
Header
Caution
Legend
Lock Out For Safety
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Lockout Tagout, Height 14 in, Width 10 in, Sign Material Fiberglass, Header Caution, Legend Lock Out For Safety, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.