This item is Discontinued.

Brady Caution Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English 128626

This item is Discontinued.

Brady

Caution Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English (Discontinued)

Mfr # 128626
Zoro # G8422029
UPC # 754473775353
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128626
Zoro #
G8422029
UPC #
754473775353
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.059 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Respirator To Protect Your Lungs
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Wear Respirator To Protect Your Lungs, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.