Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 22910

  • Zoro # G8420288


product price: $13.99
/ea

Key Features

Thickness
0.059 in
Sign Background Color
Yellow
Sign Material
Plastic
ANSI Compliant
Yes
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22910
Zoro #
G8420288
UPC #
754473229108
Country of Origin
Mexico

Dimensions

Thickness
0.059 in
Width
10 in
Height
14 in

Details

Sign Background Color
Yellow
Sign Material
Plastic
ANSI Compliant
Yes
OSHA Compliant
Yes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Header Background Color
Black
Legend
Lock Out For Safety
Printed Language
English
Header
Caution
Sign Shape
Rectangle
Operating Temp. Range
-40 Degrees to 176 Degrees F
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Item
Caution Sign
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Lockout Tagout, Height 14 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Lock Out For Safety, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.