Zoro Homepage

Caution Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 45072

  • Zoro # G7407701


product price: $13.99
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required In This Area
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45072
Zoro #
G7407701
UPC #
754473450724
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.059 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required In This Area
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Hearing Protection Required In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.