Zoro Homepage
This item is Discontinued.
Brady Caution Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English, Spanish 90514

Caution Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English, Spanish (Discontinued)

  • Mfr # 90514
  • Zoro # G7372850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90514
Zoro #
G7372850
UPC #
754473905149
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.008 in

Details

Item
Caution Sign
Header
Caution/Precaucion
Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
No
Header Legend Color
Black
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Polyester, Header Caution/Precaucion, Legend Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.