Caution Sign, 14" W, 10" H, English, Fiberglass, White
Mfr # 76098
Zoro # G7372397
product price: $33.49
/eaKey Features
Header
Caution
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76098
Zoro #
G7372397
UPC #
754473760984
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.098"
Details
Item
Caution Sign
Header
Caution
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Standards
ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
Header Background Color
Black
Legend Style
Blank
OSHA Compliant
No
Header Legend Color
Yellow
ANSI Compliant
No
Description
Caution Sign, Sign Subject Matter Caution, Height 10 in, Width 14 in, Sign Material Fiberglass, Header Caution, Legend Caution Blank Sign With ANSI Header, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.