This item is Discontinued.

Brady Caution Sign, 14" W, 10" H, English, Plastic, Yellow, Thickness: 0.055" 116231

This item is Discontinued.

Brady

Caution Sign, 14" W, 10" H, English, Plastic, Yellow, Thickness: 0.055" (Discontinued)

Mfr # 116231
Zoro # G7424930
UPC # 754473188740
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116231
Zoro #
G7424930
UPC #
754473188740
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Caution Sign
Header
Caution
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Legend Style
Blank
Sign Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
No
Standards
ASTM D 1593; ASTM D 523
Double-Sided
No
Operating Temp. Range
-40 Degrees to 185 Degrees F
Header Background Color
Black
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Caution, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Caution, Legend Caution, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.