This item is Discontinued.

Brady Caution, Protective Wear Required In This Area., 10 in W x 14 in H, Rectangle, Polyester 124216

Caution, Protective Wear Required In This Area., 10 in W x 14 in H, Rectangle, Polyester (Discontinued)

  • Mfr # 124216
  • Zoro # G2570255
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124216
Zoro #
G2570255
UPC #
754473799823
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.010 in

Details

Item
Caution Sign
Header
Caution
Legend
Protective Wear Required In This Area.
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Material
Polyester
Mounting Style
Adhesive-Backed
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend/Background Color
Black/Yellow on White
OSHA Compliant
Yes
Subject Matter
Personal Protection
Background Color
White
Sign Legend Color
Black, Yellow
Legend Color
Black, Yellow
Header Background Color
Yellow
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Sign Legend Text Color
Black, Yellow

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Polyester, Header Caution, Legend Protective Wear Required In This Area., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.