This item is Discontinued.

Brady Caution Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English 124256

Caution Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 124256
  • Zoro # G1915378
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124256
Zoro #
G1915378
UPC #
754473801540
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Protective Equipment
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Background Color
Yellow
Material
Aluminum
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Language
English
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Subject Matter
Personal Protection
Header Legend Color
Yellow
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Wear Protective Equipment, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.