Caution Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English (Discontinued)
- Mfr # 124303
- Zoro # G2569765
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124303
Zoro #
G2569765
UPC #
754473805333
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.010 in
Description
Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Caution High Radiation Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.