This item is Discontinued.

Brady Caution, Sound Horn Proceed Slowly. Accident May Cause Injury., 10" W x 14" H, Rectangle, Aluminum 143899

Caution, Sound Horn Proceed Slowly. Accident May Cause Injury., 10" W x 14" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 143899
  • Zoro # G1955926
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143899
Zoro #
G1955926
UPC #
754473965389
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.035"

Details

Item
Caution Sign
Header
Caution
Legend
Sound Horn Proceed Slowly. Accident May Cause Injury.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Legend/Background Color
Black/Blue/Yellow on White
Subject Matter
Traffic
Double-Sided
No
Legend Color
black
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
Black
Legend Style
Text and Symbol
OSHA Compliant
Yes
Background Color
White
Material
Aluminum
Header Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Sound Horn Proceed Slowly. Accident May Cause Injury., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.