This item is Discontinued.

Brady Caution, Overhead Work Proceed With Caution. May Cause Injury., 14" W x 10" H, Rectangle, Aluminum 144024

Caution, Overhead Work Proceed With Caution. May Cause Injury., 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 144024
  • Zoro # G1955759
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144024
Zoro #
G1955759
UPC #
754473966638
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Caution Sign
Header
Caution
Legend
Overhead Work Proceed With Caution. May Cause Injury.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Color
black
Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Yellow
Header Legend Color
Black
Material
Aluminum
ANSI Compliant
Yes
Legend Style
Text and Symbol
Language
English
Subject Matter
Health, Safety, and Wellbeing
Legend/Background Color
Black/Yellow on White
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Overhead Work Proceed With Caution. May Cause Injury., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.