This item is Discontinued.

Brady Caution, Very Hot Water. Burns Or Injury May Occur., 14 in W x 10 in H, Rectangle, Aluminum 145266

Caution, Very Hot Water. Burns Or Injury May Occur., 14 in W x 10 in H, Rectangle, Aluminum (Discontinued)

  • Mfr # 145266
  • Zoro # G1954079
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145266
Zoro #
G1954079
UPC #
754473542283
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution
Legend
Very Hot Water. Burns Or Injury May Occur.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Background Color
White
Subject Matter
Hot
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Material
Aluminum
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Mounting Style
With Mounting Holes
ANSI Compliant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow on White
Language
English
Header Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Hot, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Very Hot Water. Burns Or Injury May Occur., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.