This item is Discontinued.

Brady Caution, Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur., 14 in W x 144299

Caution, Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur., 14 in W x (Discontinued)

  • Mfr # 144299
  • Zoro # G9400404
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144299
Zoro #
G9400404
UPC #
754473969646
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.098 in

Details

Item
Caution Sign
Header
Caution
Legend
Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur.
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Blue/Yellow on White
Header Legend Color
Black
Background Color
White
Subject Matter
Personal Protection
Mounting Style
With Mounting Holes
Header Background Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Operating Temp. Range
-40 Degrees to 194 Degrees F
Material
Fiberglass
Double-Sided
No
Legend Color
Black, Yellow
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 20 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.