This item is Discontinued.

Brady Danger, Asbestos. Hazardous. Do Not Disturb Without Proper Training And Equipment., 14 in W x 144841

Danger, Asbestos. Hazardous. Do Not Disturb Without Proper Training And Equipment., 14 in W x (Discontinued)

  • Mfr # 144841
  • Zoro # G2696675
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144841
Zoro #
G2696675
UPC #
754473993276
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Danger Sign
Header
Danger
Legend
Asbestos. Hazardous. Do Not Disturb Without Proper Training And Equipment.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend/Background Color
Black/Yellow on White
Language
English
Legend Color
Black
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Mounting Style
With Mounting Holes
Material
polystyrene
Header Legend Color
White
Sign Legend Color
Black, Blue
OSHA Compliant
Yes
ANSI Compliant
No
Subject Matter
Cancer Hazard
Background Color
White
Sign Legend Text Color
Black, Blue

Description

Danger Sign, Sign Subject Matter Health Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Asbestos. Hazardous. Do Not Disturb Without Proper Training And Equipment., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.