This item is Discontinued.

Brady Caution, Prevent Static Spark Discharge. Use Grounding Devices., 14 in W x 10 in H, Rectangle 145220

Caution, Prevent Static Spark Discharge. Use Grounding Devices., 14 in W x 10 in H, Rectangle (Discontinued)

  • Mfr # 145220
  • Zoro # G2700209
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145220
Zoro #
G2700209
UPC #
754473541828
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Caution Sign
Header
Caution
Legend
Prevent Static Spark Discharge. Use Grounding Devices.
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Yellow
Subject Matter
Electrical Hazard
Header Legend Color
Black
Material
Polyester
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend/Background Color
Black/Blue/Yellow on White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Background Color
White
Legend Color
Black
Language
English
ANSI Compliant
No
Double-Sided
No
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Polyester, Header Caution, Legend Prevent Static Spark Discharge. Use Grounding Devices., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.