Caution, Overhead Work Proceed With Caution. May Cause Injury., 14" W x 10" H, Aluminum, 144024

  • Mfr # 144024

  • Zoro # G7381171


product price:  $28.29
/ea

Key Features

Legend
Overhead Work Proceed With Caution. May Cause Injury.
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144024
Zoro #
G7381171
UPC #
754473966638
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.035"

Details

Item
Caution Sign
Legend
Overhead Work Proceed With Caution. May Cause Injury.
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
Caution
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Yellow
Legend Style
Symbol and Text
Sign Background Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Overhead Work Proceed With Caution. May Cause Injury., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.